SKU:
BCH2662048D
MPN:
06112A4060
£199.00
Ex VAT
£238.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Bosch All-Round Performance Rotary Hammer is a powerful, versatile, and durable tool for various drilling and chiselling tasks. It delivers 2.7 J of impact energy for fast drilling and high chisel removal performance. High-quality components ensure robustness and a long lifetime. The tool's optional chisel mode and quick-change chuck enable use in a wide range of applications. Its user-friendly design, featuring an ergonomic handle and safety mechanisms, reduces fatigue and enhances safety. Ideal for construction, demolition, and renovation, this rotary hammer meets the demands of professionals seeking reliability and efficiency in their tools.
Features and Benefits
• Variable speed means easy and precise control of the RPM
• Soft grip for easy and comfortable handling
• Keyless chuck opens and closes easily for convenient change of tools
• Forward and reverse rotation for inserting and removing screws
Typical Applications
• Chiselling
• Demolition
• Drilling
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4000bpm |
Brand | Bosch |
Chuck Type | SDS-Plus |
EAN | 3165140859257 |
ECLASS Code | 21050190 |
Height | 210mm |
Item | Corded SDS Hammer Drill |
Length | 407mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.7J |
MFR Part No. | 0 611 2A4 060 |
Model Number | GBH 2-26 F |
No Load Speed | 900rpm |
Power | 830W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 2.9kg |