SKU:
BCH2667336R
MPN:
0611907076
£929.00
Ex VAT
£1114.80
Inc VAT
Product Details
Product Specification
• KickBack Control and Electronic Precision Control for advanced user protection and improved tool handling.
• Durable 36 V battery with 6.0Ah for continuous and time-intensive light chiselling work.
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Battery Capacity | 6Ah |
Blows per Minute | 4200bpm |
Brand | Bosch |
Brushed or Brushless | Brushed |
Capacity | Drilling Diameter in Concrete with Hammer Drill Bits 4-28mm Max. drilling Diameter in Metal 13mm Max. drilling Diameter in Wood 30mm |
Chuck Type | SDS-Plus |
EAN | 3165140868211 |
ECLASS Code | 21050190 |
Includes | 2x Battery GBA 36V 6.0Ah Auxiliary Handle Carrying Case Depth Stop Keyless Chuck 13mm Quick Charger |
Item | Cordless SDS Hammer Drill |
Length | 407mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 3.2J |
MFR Part No. | 0 611 907 076 |
Model Number | GBH 36VF-LI PLUS |
No Load Speed | 940rpm |
Noise / Vibration Information | Sound Power Level 101 dB(A) Sound Pressure Level 90 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Chiselling Ah 9.5 m/s^2 Vibration Emission Value Drilling into Metal Ah 2.5 m/s^2 Vibration Emission ValueHammer Drilling into Concrete Ah 14.5 m/s^2 Vibration Emission Value Screwdriving without impact Ah 2.5 m/s^2 Vibration Uncertainty K 1.5 m/s^2 |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 36V |
Weight | 4.6kg |