£419.25
Ex VAT
£503.10
Inc VAT
Product Details
Product Specification
GBH 4-32 DFR
The fastest multi-hammer in the 4kg class. Wide range of applications in chiselling and drilling work and when working with a core cutter.
Specifications:
Rated power input: 900w.
Max impact energy: 4.2J.
Max impact rate: 0-3600bpm.
Rated speed: 0-800rpm.
Max drill dia: concrete (with hammer drill bits) 32mm, masonry with core cutters 90mm, steel 13mm, masonry 32mm.
Attribute | Value |
---|---|
Brand | Bosch |
ECLASS Code | 21050190 |
Item | Cordless SDS Hammer Drill |
Power Source | Cordless |
UNSPSC Code | 27112703 |