SKU:
BCH2667334Y
MPN:
0611265160
£659.00
Ex VAT
£790.80
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch SDS max rotary hammer is ideal for professionals needing high performance and versatility. It delivers 12.5 J of impact energy for rapid drilling and efficient removal in tough tasks, making it perfect for large holes in concrete, masonry, and heavy-duty demolition. Its powerful motor and durable metal components ensure reliability and a long tool life. The optimal power-to-weight ratio enhances user handling and reduces fatigue. Safety is a priority with built-in mechanisms that protect the user even in demanding conditions. This tool balances exceptional performance with durability, making it a top choice for serious applications.
Features and Benefits
• Protection of user and machine in case of overload
• Speed preselection for applications that require material specific speed
Typical Applications
• Heavy duty drilling
• Demolition
• Core drilling
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer |
Blows per Minute | 2720bpm |
Brand | Bosch |
Capacity | Drilling Diameter in Concrete with Breakthrough Drill Bits: 80 mm Drilling Diameter in Concrete with Core Cutters: 125 mm Drilling Diameter in Concrete with Hammer Drill Bits: 12 - 45 mm |
Chuck Type | SDS-Max |
EAN | 3165140604123 |
ECLASS Code | 21050190 |
Height | 310mm |
Includes | Auxiliary handle Carry Case Grease tube Machine cloth |
Item | Corded SDS Hammer Drill |
Length | 540mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 12.5J |
MFR Part No. | 0 611 265 160 |
Model Number | GBH 8-45 D |
No Load Speed | 305rpm |
Noise / Vibration Information | Vibration emission value ah 14 m/s² |
Power | 1500W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 8.2kg |
Width | 116mm |