SKU:
BCH2667336G
MPN:
0611903R7F
£464.00
Ex VAT
£556.80
Inc VAT
Product Details
Product Specification
GBH36V-EC
Power output: 430W.
No load speed: 0 - 1,500rpm.
Impact at rated speed: 0 - 4,850ipm.
Single impact force: 1.8J.
Maximum drilling capacities:
steel 13mm, concrete 18mm, wood 30mm.
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Blows per Minute | 4850bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Chuck Type | SDS-Plus |
EAN | 3165140775243 |
ECLASS Code | 21050190 |
Height | 207mm |
Item | Cordless SDS Hammer Drill |
Length | 297mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 1.8J |
Model Number | GBH36V-EC |
No Load Speed | 1500rpm |
Noise / Vibration Information | Sound Power Level - 102 dB(A) Sound Pressure Level - 91dB(A) Sound Uncertainty K - 3dB Vibration Emission Value ah - 16m/s^2 Vibration Uncertainty Value K - 1.5m/s^2 |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 36V |
Weight | 2.9kg |
Width | 83mm |