SKU:
BCH2662061A
MPN:
0611914001
£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
GDS 18V 3/4in. high torque impact wrench with BITURBO Brushless technology. Fitted with friction ring, through hole and ladder clip. For heavy duty performance as it provides a tightening torque of 1050 Nm and breakaway torque of 1700 m. Possesses three varying speed and torque settings.
Features and Benefits
• Fitted with LED Light and tool status indicator to work in low light and have full transparency over your tool
• BITURBO Brushless Technology for heightened power and performance durability
• Versatile three torque and speed settings to suit a host of requirements
• Compatible with all Bosch Professional 18V batteries and chargers
Typical Applications
• Used in structural steel construction, metal assembly, pipe fitting, truck maintenance, and wood construction
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-ion |
Body Style | Pistol Grip |
Brand | Bosch |
Brushed or Brushless | Brushless |
Drive Size | 3/4in. |
ECLASS Code | 21050190 |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 1050Nm |
MFR Part No. | 06019J8500 |
Model Number | GDS 18V-1050H |
No Load Speed | 1750rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | GDS 18V-1050H |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.9kg |