SKU:
MAK2750050V
MPN:
HR004GZ
£367.00
Ex VAT
£440.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Makita HR004G range of cordless rotary hammer drills are ideal for professionals who require strong drilling whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.
Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Battery Capacity | 0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 5000bpm |
Brand | Makita |
Brushed or Brushless | Brushless |
Chuck Type | SDS-Plus |
ECLASS Code | 21050190 |
Item | Cordless SDS Hammer Drill |
Maximum Impact Energy | 2.9J |
MFR Part No. | HR004GZ |
Model Number | HR004GZ |
No Load Speed | 980rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 40V |
Weight | 4kg |