SKU:
MAK2756341G
MPN:
HR1840
£169.00
Ex VAT
£202.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The Makita HR1840 SDS Plus 18mm Rotary Hammer. Compact and lightweight with variable speed trigger control, forward - reverse rotation and torque limiter.
Features:
• Variable speed trigger control.
• Forward/reverse rotation
• Torque limiter.
• Double Insulation.
• 2-mode operation Rotary only and Rotary hammer.
• One-touch sliding chuck for easy bit changes.
• Lock-on function.
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 4800bpm |
Brand | Makita |
Capacity | Max. Concrete (Diamond Core) 65 mm Max. Concrete (TCT Bit) 18 mm Max. Concrete (TCT Core) 35 mm Max. Steel 13 mm Max. Wood 24 mm |
Chuck Type | SDS-Plus |
EAN | 0883818448888 |
ECLASS Code | 21050190 |
Includes | Carry Case Depth Stop Side Handle |
Item | Corded SDS Hammer Drill |
Length | 285mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 1.4J |
MFR Part No. | HR1840/1 |
Model Number | HR1840 |
No Load Speed | 2100rpm |
Noise / Vibration Information | Sound Power Level 98 dB(A) Sound Pressure Level 87 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Drilling in Metal Ah 3.0 m/s² Vibration Emission Value Hammer Drilling in Concrete Ah 10.0 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 470W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 2kg |