SKU:
MAK2756341N
MPN:
HR1841F
£227.00
Ex VAT
£272.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Tool Features:
• Anti vibration technology
• LED job light
• Variable speed trigger control.
• Forward / reverse rotation
• Torque limiter
• Double Insulation
• 2-mode operation, Rotary only and Rotary hammer
• One-touch sliding chuck for easy bit changes.
• Lock-on function
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 4800bpm |
Brand | Makita |
Capacity | Max in concrete (Diamond Core) 65mm Max in Concrete (TCT Bit) 18mm Max in Concrete (TCT Core) 35mm Max in Steel 13mm Max in Wood 24mm |
Chuck Type | SDS-Plus |
EAN | 0883818448338 |
ECLASS Code | 21050190 |
Includes | Depth Stop Side Handle |
Item | Corded SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 1.4J |
MFR Part No. | HR1841F/1 |
Model Number | HR1841F |
No Load Speed | 2100rpm |
Noise / Vibration Information | Sound Power Level 98 dB(A) Sound Pressure Level 87 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah 3.0 m/s² Vibration Emission Value Hammer Drilling Ah 7.5 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 470W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 2.5kg |