noscriptHR2600 - 26mm 800w SDS PLUS Rotary Hammer Drill | Cromwell Tools

Makita

HR2600 - 26mm 800w SDS PLUS Rotary Hammer Drill

2 Variations

The Makita HR2600 26mm 2-mode rotary hammer drill adapted for SDS PLUS bits, featuring a compact and lightweight design, enhanced comfort and better control with ergonomic handle.

Contents
• Hammer Drill
• Side handle
• Depth Stop
• Carry Case

Features and Benefits
• 800W
• Variable speed - max. free speed: 1,200rpm
• Max. impact rate: 4,600bpm
• Max. impact energy: 2.4J
• Max. drilling: 26/68/80mm (concrete TCT/core/diamond bit), 13mm (steel), 32mm (wood)
• Weight (net): 2.8kg
• Reversible function
• Supplied with depth stop, auxiliary handle and carry case
• Double Insulation
• Torque limiter which stops the drill when the bit hits against
reinforcements.
• Improved dust collection

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1