noscriptHR2630 - 26mm 800w SDS+ Rotary Hammer Drill | Cromwell Tools

Makita

HR2630 - 26mm 800w SDS+ Rotary Hammer Drill

2 Variations

1,010W Power in slender and compact body with durable metal gear housing. Torque-limiter stops bit rotation when hitting reinforcement. New reversing system allows improved brush life and no power reduction in reverse. Modified operation-mode change lever enables switch from 'Rotation' to 'Hammering' mode and vice-versa without rotating the chuck. Ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort.

Features and benefits
• 800W
• Drill, Hammer Drill & Chisel
• Max. Impact Energy: 2.4J
• No Anti-Vibration System
• Mechanical Clutch
• All-Metal Gearbox
• No Brake
• Lock-On Switch
• Single-Speed Variable & Reverse
• Replaceable Carbon Brushes