SKU:
MAK2756386N
MPN:
HR2631F
£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The Makita HR2631F is a 26mm combination hammer developed from HR2611F with an enhanced operation-mode change lever.
Features:
• Anti vibration technology AVT.
• LED job light.
• Modified operation-mode change lever enables switch from 'Rotation' to 'Hammering' mode and vice-versa without rotating the chuck.
• 3 mode operation: Rotation only / Rotation with hammer / Hammer only.
• One touch sliding chuck for easy bit installation and removal.
• Variable speed control by trigger.
• 40 different bit angle settings.
• Compact and lightweight design.
• Ergonomically designed handle with rubberised soft grip provides a more comfortable grip with more control while minimizing hand fatigue and pain.
• Forward/reverse rotation.
• Torque limiter.
• Double insulation
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4600bpm |
Brand | Makita |
Capacity | Max.Concrete (Diamond Core) 80 mm Max.Concrete (TCT Bit) 26 mm Max.Concrete (TCT Core) 68 mm Max.Steel 13 mm Max.Wood 32 mm |
Chuck Type | SDS-Plus |
EAN | 0883816871404 |
ECLASS Code | 21050190 |
Includes | Carry Case Depth Stop Side Handle |
Item | Corded SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.4J |
MFR Part No. | HR2631F/2 |
Model Number | HR2631F |
No Load Speed | 1200rpm |
Noise / Vibration Information | Sound Power Level 101 dB(A) Sound Pressure Level 90 dB(A) Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah Drilling into Metal 2.5 m/s² Vibration Emission Value Chiselling Ah 9.0 m/s² Vibration Emission Value Hammer Drilling Ah 12.0 m/s² Vibration Uncertainty K 1.5 m/s² |
Power | 800W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 230V |
Weight | 2.9kg |