SKU:
MLW2634916M
MPN:
4933451907
£354.00
Ex VAT
£424.80
Inc VAT
2 Variations Available
Product Details
Product Specification
New to the Milwaukee Fuel range. 12 volt compact Fuel SDS dual mode (rotary or rotary + hammer) hammer drill.
Industry's first brushless compact 12V rotary hammer drill. Exceptionally low vibration value 4.4 m/s² can be used for 8 hours in a day. Will drill over 60, 6 mm holes per battery charge. REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load.
REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies. 2-mode operation rotary hammer or rotation only for maximum versatility. Optimised hammer drilling up to 6 - 10 mm (max 13 mm). 43 mm neck size - compatible with M12 DE dust extractor. Flexible battery system: works with all Milwaukee® M12™ REDLITHIUM-ION™ batteries.
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation Only |
Battery Capacity | 6Ah |
Blows per Minute | 6575bpm |
Brand | Milwaukee |
Brushed or Brushless | Brushless |
Chuck Type | SDS |
EAN | 4002395282166 |
ECLASS Code | 21050190 |
Item | Cordless SDS Hammer Drill |
Maximum Impact Energy | 1.1J |
Model Number | M12CH-602X |
No Load Speed | 900rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |