£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
Product Documents
This SDS Hammer Drill has a 4-mode operation allowing you to truly adapt the tool to your exact needs. Boasting a high-powered motor to give the superior performance of a corded tool, with the freedom given by a cordless product. The FIXTEC™ system allows keyless chuck changing whilst the REDLINK™ overload protection makes for a highly durable product.
Features and Benefits
• Product boasts a high powered motor that gives corded tool performance with all the benefits and freedom of a cordless tool
• REDLINK™ overload protection electronics in tool and battery pack gives the product impressive overall durability and increased performance
• Powerful hammer mechanism allows the product to deliver 2.4 J (EPTA) of impact energy for maximum drive
• All metal gear case provides an optimum seating for gears to enhance
service life and increase product longevity
• 4-mode operation that gives the functionality of a rotary hammer, hammer only, rotation only and variolock for maximum versatility and wide scope of use
• Variolock and hammer stop function for safety
• FIXTEC™ system allows for keyless chuck changing for quick functionality change
Contents
• 2 x M18 B4 Battery Packs
• M12-18 C Charger
• Kitbox
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only Variolock |
Battery Capacity | 4Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 4200bpm |
Brand | Milwaukee |
EAN | 4002395001682 |
ECLASS Code | 21050190 |
Includes | M18™ |
Item | Cordless SDS Hammer Drill |
Maximum Impact Energy | 2.4J |
MFR Part No. | 4933441283 |
Model Number | HD18 HX-402C |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |