£244.00
Ex VAT
£292.80
Inc VAT
Product Details
Product Specification
Product Documents
Forming part of the M18™ series from MILWAUKEE®, this SDS Hammer Drill is designed to be adaptable to your specific needs and applications without compromising on resilience and tool longevity. Featuring REDLINK™ overload protection, FIXTEC™ keyless chuck changing system and a 4-mode operation, the tool can be adapted to suit your specific application. The product comes supplied with the tool body only, batteries must be purchased separately.
Features and Benefits
• High powered motor gives corded tool performance with the benefits of a cordless tool
• REDLINK™ overload protection electronics in tool and battery pack ensure the longevity of the electronic systems
• Powerful hammer mechanism that is capable of delivering 2.4 J (EPTA) of impact energy
• All metal gear case provides optimum seating for gears to enhance service life and overall product longevity
• 4-mode operation that allows the product to be used as a rotary hammer, hammer only, rotation only and variolock for maximum versatility of use
• Variolock and hammer stop function for safety
• FIXTEC™ system allows for keyless chuck changing to keep you working and reduce downtime between chuck changing
Typical Applications
• Carpentry
• DIY
• Construction
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotary Hammer Rotation Only Variolock |
Blows per Minute | 4200bpm |
Brand | Milwaukee |
Chuck Type | SDS-Plus |
ECLASS Code | 21050190 |
Includes | Tool Body Only |
Item | Cordless SDS Hammer Drill |
Maximum Impact Energy | 2.4J |
MFR Part No. | 4933408320 |
Model Number | HD18 HX-0 |
Noise / Vibration Information | Vibration Chiseling (m/s²): 7.4 Vibration Drilling (m/s²): 12.2 |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Series | M18™ |
UNSPSC Code | 27112703 |