noscriptMakita D-21191, Masonry Drill Bit, 5.5-20mm, SDS-Plus, 10 D-21191 | Cromwell Tools

Makita

D-21191, Masonry Drill Bit, 5.5-20mm, SDS-Plus, 10

SKU:

MAK2808378N

MPN:

D-21191

£43.59

Ex VAT

£52.31

Inc VAT

IN STOCK (9)

    Product Details

    SDS Plus 10 Piece Drill & Chisel Set is and ideal accompaniment to SDS-Plus drill (with chiselling function) and offers good cutting performance.


    Features and Benefits
    • Supplied in aluminium case to protect and keep all the bits together
    • Aluminium case with handle for easy transportation


    Set Contents
    • SDS+ drill bit 5.5 x 110mm
    • SDS+ drill bit 6.0 x 110mm
    • SDS+ drill bit 7.0 x 160mm
    • SDS+ drill bit 8.0 x 160mm
    • SDS+ drill bit 10 x 210mm
    • SDS+ drill bit 10 x 460mm
    • SDS+ drill bit 16 x 460mm
    • SDS+ drill bit 20 x 460mm
    • Bull point 250mm
    • Cold Chisel 20 x 250mm


    Typical Applications
    • Concrete
    • Demolition
    • Render
    • Chasing
    • Fixings


    Product Specification
    Attribute
    Value

    Brand

    Makita

    Case Type

    Plastic Case

    Drill Bit Type

    Masonry Drill Bit Set

    Drill Diameter

    5.5-20mm

    Drill Size Included

    5.5-20mm

    ECLASS Code

    21010101

    Individual or Set

    Set

    MFR Part No.

    D-21191

    Pack Quantity

    10

    Range

    5.5-20mm

    Shank Type

    SDS-Plus

    UNSPSC Code

    27112703