£75.99
Ex VAT
£91.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Air Consumption | 113CFM |
Air Inlet Size | 1/4in. |
Brand | PCL |
Compatible Hose Inner Diameter | 10mm |
EAN | 5014875190655 |
ECLASS Code | 21050900 |
Height | 60mm |
Item | Air Shears |
Length | 170mm |
Maximum Steel Cutting Capacity | 1.2mm |
MFR Part No. | APT670 |
No Load Speed | 2000spm |
Noise / Vibration Information | Sound Power Level: 86.7 dBA Sound Pressure Level: Vibration Level: 4.1 m/s² |
Power Source | Air |
UNSPSC Code | 27112723 |
Width | 240mm |