£589.00
Ex VAT
£706.80
Inc VAT
Product Details
Product Specification
The Hikoki CE18DSL/JPZ is a Shear Kit ideal for trade professionals. On a single 5.0Ah battery charge it is capable of cutting up to 80 metres in steel and a speed of 5 metres per minute depending on the materials and conditions.
Features and Benefits:
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
EAN | 4966376302451 |
ECLASS Code | 21050900 |
Features | Cuts up to 5m/min Minimum Cutting Radius: 25mm |
Item | Cordless Shears |
Length | 295mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Aluminium Cutting Capacity | 2.3mm |
Maximum Steel Cutting Capacity | 1.6mm |
MFR Part No. | CE18DSLJPZ |
No Load Speed | 5300spm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112723 |
Voltage | 18V |