£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
DCS491N 18V Lightweight Metal Shears - Bare
•Compact and lightweight shear for cutting sheet metal
•D handle with rubber overmould for comfortable use in all orientations
•LED for improved visibility of cut
•Variable speed trigger for improved control
XR Li-lon Battery NOT INCLUDED
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048649084 |
ECLASS Code | 21050900 |
Item | Cordless Shears |
Maximum Aluminium Cutting Capacity | 1.3mm |
Maximum Steel Cutting Capacity | 1mm |
MFR Part No. | DCS491N |
No Load Speed | 2450spm |
Power Source | Cordless |
UNSPSC Code | 27112723 |
Voltage | 18V |