£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
Product Documents
Tool Features:
• High productivity: 18V cordless tool comparable to 700W corded tool.
• Compact design: 185mm grip circumference and perfect balance for easy handling.
• Restart protection. - only through restarting the machine will the tool be ready to use.
• Electronic motor protection - motor shuts off when overloaded, overheated or blocked.
• Battery Charge level Indicator - shows the level of remaining battery charge.
Cutting Capacity:
• Minimum Curve Radius: 40mm
• Max. Cutting Capacity in Steel (800 N/mm²) 0.7mm
• Max. Cutting Capacity in Steel (600 N/mm²) 1.0mm
• Max. Cutting Capacity in Steel (400 N/mm²) 1.6mm
• Max. Cutting Capacity in Aluminium (250 N/mm²) 2.0mm
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140890441 |
ECLASS Code | 21050900 |
Item | Cordless Shears |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Aluminium Cutting Capacity | 2mm |
Maximum Steel Cutting Capacity | 1.6mm |
MFR Part No. | 0 601 529 500 |
No Load Speed | 1400spm |
Noise / Vibration Information | Sound Power Level: 76 dB(A) Sound Pressure Level: 65 dB(A) Sound Uncertainty K: 3 dB Vibration Emission Value Cutting Sheet Metal ah: 7.2 m/s² Vibration Uncertainty K: 1.5 m/s² |
Power Source | Cordless |
UNSPSC Code | 27112723 |
Voltage | 18V |