£379.00
Ex VAT
£454.80
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch GSC 18 V-16 is a 18v Shears Bare Unit. The 18V metal shear for flexible cuts at job site.
Features and Benefits:
• Maximum mobility: flexibility thanks to cordless solution.
• High productivity: 18V cordless tool comparable to 700W corded tool.
• Compact design: 185mm grip circumference and perfect balance for easy handling.
Cutting Capacity:
• Max. cutting capacity in steel (800 N/mm²) 0.7mm
• Max. cutting capacity in steel (600 N/mm²) 1.0mm
• Max. cutting capacity in steel (400 N/mm²) 1.6mm
• Max. cutting capacity in aluminium (250 N/mm²) 2.0mm
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Bosch |
EAN | 3165140890434 |
ECLASS Code | 21050900 |
Height | 155mm |
Item | Cordless Shears |
Length | 305mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Aluminium Cutting Capacity | 2mm |
Maximum Steel Cutting Capacity | 1.6mm |
MFR Part No. | 0 601 926 200 |
No Load Speed | 3400spm |
Noise / Vibration Information | Sound Power Level: 81 dB(A) Sound Pressure Level: 70 dB(A) Sound Uncertainty K: 3 dB Vibration Emission Value Cutting Sheet Metal ah: 9.6 m/s² Vibration Uncertainty K: 1.5 m/s² |
Power Source | Cordless |
UNSPSC Code | 27112723 |
Voltage | 18V |