£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
SH120
Produces burr-free cuts without distortion. Ideal for body shop and sheet metal work. Teasing throttle for precise control, 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption, cutting capacity of 1.2mm steel to 1.6mm aluminium.
Strokes per minute: 2,800.
Overall length: 230mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 113CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089402 |
ECLASS Code | 21050900 |
Height | 150mm |
Item | Air Shears |
Length | 230mm |
Maximum Aluminium Cutting Capacity | 1.6mm |
Maximum Steel Cutting Capacity | 1.2mm |
MFR Part No. | SH120 |
No Load Speed | 2800spm |
Noise / Vibration Information | Sound Power Level: 110.33 dBA Sound Pressure Level: 99.33 dBA Vibration Level: 9.69m/s² Vibration Uncertainty K: 2.25m/s² |
Power Source | Air |
UNSPSC Code | 27112723 |
Width | 59.5mm |