£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
The M18™ Jobsite Radio features a DAB+/FM tuner with a digital processor. The high-performance audio system delivers excellent sound clarity, while the highest-quality reception offers a wide range of stations compared to DAB radios. This Milwaukee® job site radio is battery-powered for easy transport, while an integrated Bluetooth receiver will play music from your device up to 36m away.
Features and Benefits
• A dual speaker with passive radiators delivers a loud, clear sound with a deep bass for listening enjoyment
• Customisable equaliser delivers enhanced sound quality and a 10-station preset to suit your requirements
• Shock-absorbing end caps and metal speaker grills protect the radio from knocks and bumps
• Integrated handles allow for easy transport and storage on-site
• Can be powered by Milwaukee® M18™ batteries or AC outlet for maximum convenience
• Integrated weather-sealed compartment for device storage protects mobile devices in challenging conditions
• Protected 2.1 A USB outlet charges electronic devices in both AC and DC modes for convenience
Contents
• 1x auxiliary input cord
• 2x AAA batteries
Typical Applications
• Used widely on construction sites and in warehouse settings
Notes
• Bare unit only. Milwaukee® batteries sold separately
Attribute | Value |
---|---|
Brand | Milwaukee |
Colour | Black/Red |
Compatible Battery Type | Lithium-ion |
MFR Part No. | 4933451252 |
Number of Batteries Supplied | 0 |
Radio Frequency | DAB+ |
Series | M18™ |
Supply Voltage | 18V |
UNSPSC Code | 52161511 |