£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Body Only - no batteries or charger
Built in charger function allows for quick, convenient charging of any M18 battery or electronic devices via USB port. Digital Bluetooth® receiver: play music up to 30 m away from your smartphone, computer, or tablet. Supplied with auxiliary input cord, 2 x AAA batteries. Milwaukee batteries sold separately
Specification:
Charger: 18V charger
Length: 305mm
Weight: 7.71kg
Height: 381mm
Width: 305mm
Modes: FM/AM, AUX, Bluetooth
USB Port: 2.1 Amps
Station Presets: 10
Customizable Equalizer: Yes
Attribute | Value |
---|---|
Brand | Milwaukee |
Colour | Black/Red |
Compatible Battery Type | Lithium-ion |
EAN | 4002395005437 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | 4933446647 |
Model Number | M18RC-0 M18. |
Number of Batteries Supplied | 0 |
Radio Frequency | AM/FM Tuner with Digital Processor |
Size & Weight | Height 370 mm Length 307 mm Weight 7.1 kg Width 300 mm |
Specification | AM/FM Tuner with Digital Processor Delivers High Reception Accuracy and Signal Clarity Customisable Equalizer and 10-station Preset. Premium Speaker and 40 W Amplifier Produce Rich, Full Sound. Protected 2.1 Amp USB Power Outlet Charges Devices in Both AC and DC Mode. Reinforced Roll Cage and Metal Handles Protects Against Abusive Jobsite Conditions. Weather Sealed Auxiliary Compartment Protects Mp3 Players and Other Audio Devices. |
Supply Voltage | 230AC/18V |
UNSPSC Code | 52161511 |