noscriptSIP 09282 Pro Fireball 635 Propane Heater 09282 | Cromwell Tools

SIP

09282 Pro Fireball 635 Propane Heater

SKU:

SIP2732261L

MPN:

09282

£207.29

Ex VAT

£248.75

Inc VAT

OUT OF STOCK

    Product Details

    Built with a heavy duty powder coated finish, used in a range of environments.


    • Supply: 230v (13amp)
    • Fuel Type: Propane
    • Heat Output: 38,841 - 63,500 BTU/hr (18.6kW)
    • Approx. Heating Area: 426m³ (15,044 cu.ft)
    • Av. Fuel Consumption: 0.744 - 1.213kg/hr
    • Finish: Heavy Duty Powder Coated
    • Wheel Mounted: No
    • Gross Weight: 5.9kg
    • Packaged Dimensions (HxWxL): 225mm x 275mm x 390mm


    Product Specification
    Attribute
    Value

    Brand

    SIP

    Case Material

    Steel

    EAN

    5012713092826

    ECLASS Code

    27140515

    Fuel Type

    Propane

    Heating Output

    11.4 - 18.6kW

    MFR Part No.

    09282

    Model Number

    Fireball 635

    Mount Type

    Free Standing

    Overall Depth

    445mm

    Overall Height

    225mm

    Overall Width

    275mm

    Plug Amperage Rating

    13A

    Portability

    Portable

    Type

    Space Heater

    UNSPSC Code

    40101819

    Voltage

    230V

    Weight

    5.9kg