noscriptSIP 09568 - Fireball 175XD 175,000 BTU Diesel Heater 230V (13amp) 09568 | Cromwell Tools

SIP

09568 - Fireball 175XD 175,000 BTU Diesel Heater 230V (13amp)

SKU:

SIP2732261W

MPN:

09568

£464.00

Ex VAT

£556.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Space heater ideal for heating smaller trade spaces such as garages or workshops. built for a rugged and prolonged heavy-duty performance, ep a high degree of efficiency and a long service life.


    Key Features:
    ■ 50L steel fuel tank (10hr average runtime)
    ■ Heating Area 1230m³
    ■ Heavy-duty powder-coated finish
    ■ Built-in diesel burner
    ■ Electronic flame control
    ■ Reliable heavy-duty air pump design
    ■ Wheel mounted with pneumatic tyre's
    ■ Built in Thermostat with Digital Read Out


    Product Specification
    Attribute
    Value

    Fuel Consumption (approx)

    5L/h

    Brand

    SIP

    Case Material

    Steel

    EAN

    5012713095681

    ECLASS Code

    27140515

    Fuel Type

    Diesel/Paraffin Kerosene

    Heating Area (approx)

    43,457cuft

    Heating Output

    51.3kW

    MFR Part No.

    09568

    Model Number

    Fireball 175XD

    Mount Type

    Free Standing

    Overall Depth

    1035mm

    Overall Height

    565mm

    Overall Width

    435mm

    Plug Amperage Rating

    13A

    Portability

    Portable

    Type

    Space Heater

    UNSPSC Code

    40101819

    Voltage

    230V

    Weight

    31kg