SKU:
SIP2732746F
MPN:
09291
£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
SIP propane space heater with an integral Safety Grille and heavy duty powder coating. Designed to offer 170,364BTU heat output this SIP heater can heat up to 1145m³ / 40,435 cubic feet with ease.
One of the largest within the trade range, this heater requires a 230v (13amp) power supply and uses approx 3.63kg/hr fuel consumption.Ideal for use in industrial, agricultural and automotive environments.
Key Features:
• Built-in brner assembly.
• Safety thermostat.
• Flame detector.
• Piezoelectonic ignition.
• Regulator and hose included.
• Integrated front safety Grille
• Integrated carry handle.
• Heavy-duty powder coated finish.
Attribute | Value |
---|---|
Brand | SIP |
Case Material | Steel |
EAN | 5012713092918 |
ECLASS Code | 27140515 |
Fuel Type | Propane |
Heating Area (approx) | 40,435cuft |
Heating Output | 50kW |
MFR Part No. | 09291 |
Model Number | 09291 |
Mount Type | Free Standing |
Overall Depth | 580mm |
Overall Height | 410mm |
Overall Width | 250mm |
Plug Amperage Rating | 13A |
Portability | Portable |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |
Weight | 7.9kg |