£679.00
Ex VAT
£814.80
Inc VAT
Product Details
Product Specification
DCN682D2 18V XR Li-Ion Brushless 18Ga Dedicated Flooring Stapler 2.0Ah Kit
•Latest generation 18V XR Li-Ion Brushless 18Ga dedicated flooring stapler offers the cutting edge in nailing technology
•BRUSHLESS motor offers runtime that cannot be beaten in a compact package
•Compact, lightweight and ergonomic design makes the tool easy and comfortable to use but durable enough for worksite environment
•Mechanical rather than gas operation offers low running costs and consistent performance at low temperatures
•Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second
•2.0Ah XR battery packs offer compatability with all of your other 18V XR DEWALT Power Tools
•Depth of drive can be easily adjusted using the thumb wheel depth adjuster
•Tool free stall / jam clearance minimises down time
•Trigger and contact trip lock-off prevent accidental dis-charge of fastener
Attribute | Value |
---|---|
Battery Capacity | 2Ah |
Brand | DeWalt |
EAN | 5035048665312 |
Gauge | 18 |
Height | 299mm |
Includes | 2 x 2.0Ah XR Li-Ion battery packs with state of charge indicator Multi-voltage XR charger TSTAK-VI Heavy Duty Kitbox |
Item | Cordless Flooring Staple Gun |
Length | 312mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCN682D2-GB |
Model Number | DCN682D2 |
Noise / Vibration Information | Noise LPa 1sd / Uncertainty 0 dB Noise LWa 1sd / Uncertainty 0 dB Vibration / Uncertainty 0 m/s² |
Number of Batteries Supplied | 2 |
Power Source | Battery |
Staple Leg Depth | 38 - 50mm |
Staple Leg Width | 4mm |
Staple Magazine Capacity | 110 |
UNSPSC Code | 27112716 |
Voltage | 18V |
Weight | 2.9kg |
Width | 96mm |