£497.00
Ex VAT
£596.40
Inc VAT
Product Details
Product Specification
The DEWALT DCN682 Cordless XR Brushless Floor Stapler has a compact, lightweight design that is easy and comfortable to use but durable enough for a worksite environment. It is fitted with a brushless motor for optimum runtime and performance.
• Uses mechanical rather than gas operation for low running costs and consistent performance, even at low temperatures.
• Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second.
• The depth of drive can be easily adjusted using the thumb wheel depth adjuster.
Please note this is a Bare Unit. No Batteries or Charger provided.
Attribute | Value |
---|---|
Brand | DeWalt |
EAN | 5035048667095 |
Gauge | 18 |
Height | 299mm |
Item | Cordless Flooring Staple Gun |
Length | 312mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | DCN682N-XJ |
Model Number | DCN682N |
Noise / Vibration Information | Noise LPa 1sd / Uncertainty 0 dB Noise LWa 1sd / Uncertainty 0 dB Vibration / Uncertainty 0 m/s² |
Power Source | Battery |
Staple Leg Depth | 38 - 50mm |
Staple Leg Width | 4mm |
Staple Magazine Capacity | 110 |
UNSPSC Code | 27112716 |
Voltage | 18V |
Weight | 2.9kg |
Width | 96mm |