£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
The Rapid PS141 is a professional pneumatic stapler with an elongated nose that delivers power and precision even under demanding usage.
Features and Benefits
• Strong, lightweight magnesium body and compact size offer easier handling and operation
• 360° adjustable air exhaust keeps dust away from working surfaces
• Quick reload system
• Comfort grip and no mar-pad, which protects working surfaces.
• For use with No. 12 flat wire staples 6-16 mm leg length
Contents
• Safety glasses
• Oil pot
• Wrenches and starter set of 300 No. 12 10mm staples
Typical Applications
• Ideal for intensive work on upholstery, padding and all kinds of fabric
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 72 - 101psi |
Brand | Rapid |
EAN | 4051661001758 |
Features | 360º Adjustable Exhaust |
Gauge | 0.7 x 0.5 mm |
Item | Air Staple Gun |
MFR Part No. | PS141 |
Model Number | PS141 |
Power Source | Air |
Staple Leg Depth | 8mm |
Staple Leg Width | 6 - 16mm |
Staple Magazine Capacity | 150 |
UNSPSC Code | 27112716 |