noscriptDynabrade 47202 4HP STRAIGHT LINE DIE GRINDER 5500RPM 47202 | Cromwell Tools

Dynabrade

47202 4HP STRAIGHT LINE DIE GRINDER 5500RPM

SKU:

DYN2704720B

MPN:

47202

£497.00

Ex VAT

£596.40

Inc VAT

OUT OF STOCK

    Product Details

    Integrated collet with 1/4” (50013) and 6mm (50013) Collet Insert. Dynabrade Die Grinders are ideal for precision deburring and finishing on a variety of surfaces. Integrated Safety-Lock Throttle Lever has a contoured shape for operator comfort. Increased Tool Life due to Unique Pre-Filter that provides extra defense against contaminants in airstream. Maintains consistent motor speed under load. Colour-coded for easy identification. 3-Vane Rotor allows wider offering of tool speeds. Achieves stall-torque and horsepower performance equal to tools with 4-vane rotor. Innovative Air Flow Channel Exhaust; air moves through channel between composite housing and housing core, maintaining comfortable temperature of tool housing. Tool cylinder is made of case-hardened material, to retain core toughness and prevent cracking. Housing core runs the full length of tool, serving as the backbone and providing consistent weight distribution. Comfortable tactile grip is co-molded to composite housing, providing comfortable non-slip grip.
    Collet Style is 3-Piece.


    Product Specification
    Attribute
    Value

    Brand

    Dynabrade

    EAN

    0616026472020

    ECLASS Code

    21051390

    Power

    298W

    UNSPSC Code

    27112704

    Weight

    0.64kg