£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
Product Documents
The Dynabrade 51813 is a powerful and high speed pencil grinder with an integrated 3mm collet size and a maximum speed of 100,000 rpm to enhance the cut rate. The turbine-driven air motor models are ideal for precision deburring and finishing on a variety of surfaces. The motor has no wearable gears, vanes, or blades to increase the lifespan of the tool. Oil-free operation minimizes maintenance time and repair costs. The grinder housing has a non-slip rubber grip to increase accuracy and user safety. Changing of attachment is achieved with easy, two-wrench manoeuvre. Silver Tool Cap for easy tool speed identification when using multiple models.
Features and Benefits
• 3mm integrated collet with quick two-wrench manoeuvre to reduce time spent changing attachments
• High speed of 100,000 rpm to enhance cut-rate and reduce processing time
• Motor has no wearable gears, vanes, blades, and oil-free operation reduces maintanance time and repair costs.
• Non-slip rubber grip to increase accuracy and under safety
Typical Application
• Metals
• Alloys
• Graphite
• Wood
• Glass
Attribute | Value |
---|---|
Air Consumption | 6CFM |
Air Inlet Size | 1/4"in. |
Brand | Dynabrade |
EAN | 0616026518131 |
ECLASS Code | 21051390 |
Length | 135mm |
Model Number | 51813 |
No Load Speed | 100,000rpm |
Noise / Vibration Information | Sound Power (dBA): 70 Sound Pressure (dBA): 70 Uncertainty: 0.7 Vibration Level (m/sec²): Under 2.5 Vibration Method: ISO 28927-12 |
UNSPSC Code | 27112704 |
Weight | 0.68kg |