noscriptEvolution Power Tools EB225DWSHH 225mm Hand Held Dry Wall Sander, 230V 069-0001 | Cromwell Tools

Evolution Power Tools

EB225DWSHH 225mm Hand Held Dry Wall Sander, 230V

SKU:

EVL2663182H

MPN:

069-0001

£117.00

Ex VAT

£140.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    With a powerful 1050W motor, whether you are sanding joints in plasterboard or removing old finishes, this purpose-made, 1500-2300min-1 variable-speed 225mm Hand-held Dry Wall Sander tackles the job


    The unique, integrated dust extraction system means there is no need to buy an expensive, additional dust extraction machine, as all the dust is simply extracted by the power tool itself. Simply connect the hose and dust bag; no vacuum cleaner is needed as the machine can remove dust by itself.


    The sanding head is spring loaded, and the sanding pad flexible, allowing efficient operation on walls and surfaces that are not perfectly smooth. The sanding head is also fitted with a suction regulator that allows the operator to vary the degree of suction, making the sanding process easier and less tiring.


    Accessories include Dust Bag and six easy mountable sanding discs: 60, 80, 120, 150, 180 and 240.


    Product Specification
    Attribute
    Value

    Brand

    Evolution Power Tools

    EAN

    0849713070548

    ECLASS Code

    21051390

    UNSPSC Code

    27112704