£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Compact: Most compact in class due to short nose and slim grip handle.
Light weight: Only 1.8kg.
Performance: New 4-pole DC motor same as the GWS 18 V-LI.
Premium Li-ion: Longer lifetime and runtime.
Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime.
Unique Bosch Premium lithium-ion technology for 400% longer lifetime and unbeatable battery runtime.
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge.
Comes with:
L-Boxx or Carton.
Batteries or Charger are NOT included.
Collet capacity: 8mm.
No-load speed: 22,000 rpm.
Battery voltage: 18 V.
Battery capacity: 3 Ah.
Total Shipping Weight: 5kg.
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Bore Diameter | 6mm |
Brand | Bosch |
Brushed or Brushless | Brushed |
EAN | 3165140654678 |
ECLASS Code | 21051390 |
Grinding Wheel Diameter | 50mm |
Includes | L-BOXX |
Item | Cordless Straight Grinder |
Length | 320mm |
Model Number | GGS 18V-LI |
No Load Speed | 22,000rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
UNSPSC Code | 27112704 |
Voltage | 18V |
Weight | 1.8kg |