£534.38
Ex VAT
£641.26
Inc VAT
Product Details
Product Specification
GGS 6
For straight grinding wheels 125mm x 32mm and cup brushes/cup wheels up to 125mm diameter.
Power input: 1,150W.
No load speed: 6,800rpm.
Weight: 3.90kg.
Length: 610mm.
Accessories: spanner and pin. Wheel sold separately.
Attribute | Value |
---|---|
Brand | Bosch |
ECLASS Code | 21051390 |
Item | Corded Straight Grinder |
Model Number | GGS 6 |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 240V |