£324.00
Ex VAT
£388.80
Inc VAT
Product Details
Product Specification
S50
Heavy grinding, deburring, general stock removal and polishing. For use in the aerospace, automotive and die and mould sectors.
Free speed: 50,000rpm.
Power: 025hp.
Air usage: 0.45m3/min.
Air inlet NPTF: 1/4".
Attribute | Value |
---|---|
Air Consumption | 15.89CFM |
Brand | ATA |
ECLASS Code | 21051390 |
Power | 190W |
UNSPSC Code | 27112704 |
Weight | 0.36kg |