£869.00
Ex VAT
£1042.80
Inc VAT
Product Details
Product Specification
Tool Features:
• Designed for threaded stud cutting
• Cutting speed of threaded studs: 2.3 sec
• Clean cutting without sparks, chips and noise
• Easily replaceable cutters have 4 cutting edges each
Attribute | Value |
---|---|
Battery Capacity | 3.0Ah |
Brand | Hikoki |
Contents | 2 x 3.0Ah Li-Ion Batteries Carry Case Hook M8 Cutter Set M8 Trimmer UC18YRSL Charger Wrench |
EAN | 4966376304165 |
Item | Cordless Stud Cutter |
Length | 277mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CL14DSLJLZ |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27111507 |
Voltage | 14.4V |