SKU:
HIK2741278N
MPN:
CL18DSLW4Z
£759.00
Ex VAT
£910.80
Inc VAT
Product Details
Product Specification
18V stud cutter, ideal for trade professionals. The stud cutter cuts quickly and quietly with no sparks or chips, and does minimal damage to the work piece.
High speed cutting of studs with up to 660 per charge (M10). Multi-edged blades prolong operating life, and has a convenient stud mounting hole that enables rapid cutting of uniform lengths.
Features and Benefits:
• Max Cuts Per Charge (Mild steel studs) M10: 660, M8: 1020, M6: 1520, 3/8"W: 740.
• Cuts quickly and quietly with no sparks or chips.
• Minimal damage to the work piece.
• Multi-edged blades prolong operating life.
• Convenient stud mounting hole enables rapid cutting of uniform lengths.
Attribute | Value |
---|---|
Brand | Hikoki |
Contents | Body Only |
Length | 277mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | CL18DSLW4Z |
Number of Batteries Supplied | 0 |
UNSPSC Code | 27111507 |