£147.00
Ex VAT
£176.40
Inc VAT
5 Variations Available
Product Details
Product Specification
With a tension adjustment and a cable stop, it retracts for convenient storage of frequently used tools. A safety chain can also be attached at the top, where a hole is provided.
Attribute | Value |
---|---|
Brand | Aeromotive |
Depth | 70mm |
ECLASS Code | 21019090 |
Features & Benefits | Durable 2.5 mm-diameter stranded steel aircraft cable Easy tension adjustment with no special tools required Heavy-duty steel construction for long life Long-lasting mainspring designed to minimize spring flexing and fatigue Tool can be set at desired position with adjustable cable stop |
Height | 308mm |
Housing Material | Pressed Steel |
MFR Part No. | 5F |
UNSPSC Code | 27112809 |
Weight Capacity | 0.4 - 2.3kg |
Width | 157mm |
Working Length | 2.4m |