£75.99
Ex VAT
£91.19
Inc VAT
Product Details
Product Specification
This light duty 2-3kg tool balancer allows for the safe positioning of heavy tools over the working area for safe and convenient working.
Features and Benefits:
• Complete with rotary hook connection, self lubricating brushes, stroke limiting device, adjustable capacity and auxiliary safety suspension
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Depth | 55.88mm |
ECLASS Code | 21019090 |
Features & Benefits | Adjustable capacity and stroke limiting device Auxiliary safety suspension Rotary hook Self lubricating bushings |
Height | 292.1mm |
MFR Part No. | BLD-3 |
UNSPSC Code | 27112809 |
Weight Capacity | 2 - 3kg |
Width | 109.22mm |
Working Length | 1.6m |