noscriptAeromotive RB2, Tool Balancer, 0.5 - 0.9kg, 1.6m RB2 | Cromwell Tools

Aeromotive

RB2, Tool Balancer, 0.5 - 0.9kg, 1.6m

SKU:

CTL2807800A

MPN:

RB2

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (15)

    Product Details

    With a tension adjustment and a cable stop, it retracts for convenient storage of frequently used tools. A safety chain can also be attached at the top, where a hole is provided.


    Product Specification
    Attribute
    Value

    Brand

    Aeromotive

    Depth

    56mm

    ECLASS Code

    21019090

    Features & Benefits

    Alignment of hanger and tool hook for smooth, efficient use Convenient snap-type tool clip for easy tool handling Durable nylon cord for long life and reduced maintenance Easy tension adjustment with no tools required Full range of motion with 360° swivel hanger Heavy-duty, long-life spring for lasting performance

    Height

    253mm

    Housing Material

    High Impact Composite

    MFR Part No.

    RB2

    UNSPSC Code

    27112809

    Weight Capacity

    0.5 - 0.9kg

    Width

    102mm

    Working Length

    1.6m