Aeromotive

RB4, Tool Balancer, 0.9 - 1.8kg, 1.6m

SKU:

CTL2807810B

MPN:

RB4

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (27)

    Product Details

    With a tension adjustment and a cable stop, it retracts for convenient storage of frequently used tools. A safety chain can also be attached at the top, where a hole is provided.


    Product Specification
    Attribute
    Value

    Brand

    Aeromotive

    Depth

    56mm

    ECLASS Code

    21019090

    Features & Benefits

    Alignment of hanger and tool hook for smooth, efficient use Convenient snap-type tool clip for easy tool handling Durable nylon cord for long life and reduced maintenance Easy tension adjustment with no tools required Full range of motion with 360° swivel hanger Heavy-duty, long-life spring for lasting performance

    Height

    253mm

    Housing Material

    High Impact Composite

    MFR Part No.

    RB4

    UNSPSC Code

    27112809

    Weight Capacity

    0.9 - 1.8kg

    Width

    102mm

    Working Length

    1.6m