noscriptAeromotive RF6, Tool Balancer, 1.8 - 2.7kg, 2.0m RF6 | Cromwell Tools

Aeromotive

RF6, Tool Balancer, 1.8 - 2.7kg, 2.0m

SKU:

CTL2807820C

MPN:

RF6

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (17)

    Product Details

    With a tension adjustment and a cable stop, it retracts for convenient storage of frequently used tools. A safety chain can also be attached at the top, where a hole is provided.


    Product Specification
    Attribute
    Value

    Brand

    Aeromotive

    Depth

    76.5mm

    ECLASS Code

    21019090

    Features & Benefits

    Alignment of hanger and tool hook for smooth, efficient use Durable nylon-covered steel cable for consistent service & easy maintenance Easy tension adjustment with no tools required Heavy-duty, long-life spring for lasting performance Simplified tool attachment and removal with convenient snap-type tool clip

    Height

    330mm

    Housing Material

    High Impact Composite

    MFR Part No.

    RF6

    UNSPSC Code

    27112809

    Weight Capacity

    1.8 - 2.7kg

    Width

    140mm

    Working Length

    2.0m