noscriptUnilite 1100 Lumen CREE LED USB Rechargeable Headlight PS-H10R | Cromwell Tools

Unilite

1100 Lumen CREE LED USB Rechargeable Headlight

SKU:

UNL9047429K

MPN:

PS-H10R

£89.99

Ex VAT

£107.99

Inc VAT

OUT OF STOCK

    Product Details

    Features a three stage dimming electronic switch as well as strobe and flashing 'SOS' functions. Tilts to 90°. Water-resistant (IPX4) and impact-resistant to 1m. Micro USB rechargeable. 1x3.7V 2600 mAh 18650 Li-Ion battery included.


    Product Specification
    Attribute
    Value

    Battery Size

    3.7V

    Beam Distance

    280m

    Brand

    Unilite

    Bulb Type

    LED

    Case Material

    Polycarbonate

    Colour

    Black/Yellow

    EAN

    5013581000104

    ECLASS Code

    27119001

    Lumens

    1100lm

    MFR Part No.

    PS-H10R

    Overall Length

    69mm

    UNSPSC Code

    39101600

    Weight

    229g