noscriptDraper Handheld Torch, LED, Rechargeable, 4.8lm 42989 | Cromwell Tools

Draper

Handheld Torch, LED, Rechargeable, 4.8lm

SKU:

DRA9044298W

MPN:

42989

£14.79

Ex VAT

£17.75

Inc VAT

OUT OF STOCK

    Product Details

    42989
    Ideal for emergency use where power is not available. By winding the torch for one minute gives approx. 20 minutes of 4.8 lumens of bright light.


    Product Specification
    Attribute
    Value

    Brand

    Draper

    Bulb Type

    LED

    Case Material

    Plastic

    Colour

    Silver

    EAN

    5010559429899

    ECLASS Code

    27119001

    Lumens

    4.8lm

    MFR Part No.

    42989

    Rechargeable

    Rechargeable

    Type

    Handheld Torch

    UNSPSC Code

    39101600