SKU:
UNL9042829H
MPN:
ATEX-H2
£86.49
Ex VAT
£103.79
Inc VAT
Product Details
Product Specification
Product Documents
This ATEX head torch is suited for use in Zone 0 areas.
Features and Benefits
• ATEX Zone 0 gas compliant
• Safety gas release valve to release hydrogen gases
• Fully adjustable silicone headband for versatility in use
• Strong ABS housing with durable synthetic rubber coating
• Safety locking battery compartment
• 2 mode light settings
• 90° rotational head
• IP67 dust and waterproof, meaning the torch can be submersed to 1 metre
Notes
• Requires 3x 1.5V AAA alkaline batteries, not included
Attribute | Value |
---|---|
ATEX Zone | 0 |
Battery Life | 5 to 12hr |
Battery Size | AAA |
Beam Distance | 115m |
Brand | Unilite |
Bulb Type | CREE LED |
Case Material | Rubber |
Colour | Black/Yellow |
EAN | 5013581002634 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 225lm |
MFR Part No. | ATEX-H2 |
Overall Length | 50mm |
Rechargeable | Non-Rechargeable |
Series | ATEX H2 |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 130g |