£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
10.8V LED torch body with adjustable head.
3x extra bright LED's.
Belt Clip.
Non-Slip Grip.
Suits 855 10.8V Lithium-ion battery, used in 8000 Series Dremel tools.
N.B. BODY ONLY, NO BATTERIES OR CHARGER ARE INCLUDED.
Attribute | Value |
---|---|
Brand | Dremel |
Bulb Type | LED |
ECLASS Code | 27119001 |
Rechargeable | Rechargeable |
Type | Work Light |
UNSPSC Code | 39101600 |