noscriptNightsearcher EXPLORER 1000 LUMEN RECHARGEABLE FLASHLIGHT NSEXPLORER1000 | Cromwell Tools

Nightsearcher

EXPLORER 1000 LUMEN RECHARGEABLE FLASHLIGHT

SKU:

NTS9045255L

MPN:

NSEXPLORER1000

£68.99

Ex VAT

£82.79

Inc VAT

OUT OF STOCK

    Product Details

    This powerful, rechargeable flashlight has an excellent beam distance of up to 600m, with a light power of 1000 lumens. It also features 6 light modes, a battery status indicator and up to 50 hours of runtime.


    Key features
    • 600 metre spot beam
    • 6 light modes: 100%/60%/30%/5%/Strobe/SOS
    • Secure grip
    • 3.7V, 2600mAh Li-ion battery
    • Type III anodised aluminium housing


    Typical Applications
    • Long beams in dark environments


    Product Specification
    Attribute
    Value

    Battery Life

    50hr

    Battery Size

    3.7V

    Beam Distance

    600m

    Brand

    Nightsearcher

    Bulb Type

    LED

    Case Material

    Aluminium

    Colour

    Black

    EAN

    5060033286678

    ECLASS Code

    27119001

    Lumens

    1000lm

    MFR Part No.

    NSEXPLORER1000

    Overall Length

    165mm

    UNSPSC Code

    39101600

    Weight

    200g