£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Product Documents
Theses head torches are motion sensor activated and can be turned off and on with a simple swipe.
Features and Benefits
• IK07 shock resistance provides enhanced protection
• IP65 rating protects against both dust & water ingress
• Red-to-green charging indicator light and quick, 2.5 hour charge time
Attribute | Value |
---|---|
Battery Life | 2 to 5.5hr |
Battery Size | 3.7V |
Beam Distance | 38m |
Brand | Unilite |
Bulb Type | LED |
Case Material | Rubber |
Colour | Black/Yellow |
EAN | 5013581000203 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 325lm |
MFR Part No. | HL-5R |
Overall Length | 79mm |
Rechargeable | Rechargeable |
Series | HL |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 110g |