noscriptUnilite Inspection Light, LED, Rechargeable, 1100lm, 61m Beam Distance, IP54 IL-SIG1 | Cromwell Tools

Unilite

Inspection Light, LED, Rechargeable, 1100lm, 61m Beam Distance, IP54

SKU:

UNL9048724K

MPN:

IL-SIG1

£89.99

Ex VAT

£107.99

Inc VAT

IN STOCK (14)

    Product Details

    The inspection light is a multi-purpose tool for all aspects of work and leisure. IP54 the lamp is fully weatherproof for all conditions meaning greater continual performance. The high capacity Lithium USB rechargeable batteries power the ultra-bright Samsung LEDs to give unrivalled performance when carrying out tasks.


    Features and Benefits
    • Super bright 1100 lumen white 10W 6500k SMD LEDs
    • Red / Amber / Green SMD LEDs for signalling
    • Coloured LEDs have static and 2Hz flashing functions
    • 4 Independent switches for easy operation
    • Additional 220 lumen white 6500k SMD LED top torch
    • Super tough aluminium & polycarbonate construction
    • Built-in aluminium heat sink on the back
    • Integral rotating hanging hook with magnets
    • Multi-positional fold-out kick stand/hook
    • IP54 dust and water resistant
    • Impact resistant to 1m
    • Red-to-Green charging indicator LED
    • 1m high-quality DC-USB charging cable included


    Typical Applications
    • Automotive
    • Highway Maintenance
    • Construction


    Standards
    • IP54 Rated


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Life

    3.5 to 30hr

    Battery Size

    3.7V

    Beam Distance

    61m

    Brand

    Unilite

    Bulb Type

    LED

    Case Material

    Polycarbonate

    Colour

    Black/Yellow

    EAN

    5013581001323

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP54

    Lumens

    1100lm

    MFR Part No.

    IL-SIG1

    Overall Length

    205mm

    Rechargeable

    Rechargeable

    Series

    IL-SIG

    Type

    Inspection Light

    UNSPSC Code

    39101600

    Weight

    334g